Belts, straps, strings, anchors
>
Load securing devices
>
Ratchet lashing belt
>
Ratchet lashing belt, two-piece double claw hook
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€20.00 inc. VAT
Pre_load
220 daN (1)
Hand force with ratchet
50 daN (1)
Shape of the hook
Double pointed hook (1)
Length _L_
8 m (1)
Recommended tensile load
1000 daN (1)
Standards
EN 12195-2 (1)
Colour
Red (1)
Min__max_ temperature conditions
-40 to 100 °C (1)
Permitted tensile force LC in the strapping
2000 daN (1)
Width _B_
35 mm (1)
Material
PES - Polyester (1)
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
ANTIFOULING DRP51
Pan head tapping screw, C shape with H recessed head
Pan head tapping screw, C shape with H recessed head
Pan head tapping screw, C shape with H recessed head
ADAPTER FOR LOW-PRESSURE SERVICE PORT
Round head screw with square neck and nut
Popular tags
construction
offer
set
triple
vacuum
Ratchet lashing belt, two-piece double claw hook
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
071392333
Ratchet strap, two-piece with double-claw hook
Ratchet lashing belt, two-piece double claw hook LASHBL-RTCH-2PCS-2T-W35MM-L8M
€22.94 inc. VAT