Close
Filters
Search

Reducing nipple

Article No. 0862091045
Reducing nipple, metric/metric REDNPL-(A2K)-(ID-M10)-(ED-M16)-WS19
€1.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Connecting piece between mounting parts of different thread diameter
Notice

Not suitable for dynamic connections!

Connecting piece between mounting parts of different thread diameter
Notice

Not suitable for dynamic connections!

Application area

e.g. threaded rod M10 and pipe clamp M8

Products specifications
Length (l) 32 mm
Connection thread (IG) IT M10
Outlet thread (AG) ET M16
Male thread length (LG) 14 mm
Width across flats (SW) 19 mm
Surface Zinc plated
Material Steel
Min. strength range 400 N/mm²
Product weight (per item) 23 g

Würth Catalogue

Catalogue page as PDF | 

Datasheets()

Datasheets ()

CAD data | 

Certificates/Documents

 | 

 | 

Products specifications
Length (l) 32 mm
Connection thread (IG) IT M10
Outlet thread (AG) ET M16
Male thread length (LG) 14 mm
Width across flats (SW) 19 mm
Surface Zinc plated
Material Steel
Min. strength range 400 N/mm²
Product weight (per item) 23 g
Close