Close
Filters
Search

Reducing nipple - C2C

Article No. 08620986
Reducing nipple, metric/metric REDNPL-(A2K)-(ID-M8)-(ED-M6)-WS13
€0.66 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

Connecting piece between mounting parts with different thread diameters, e.g. M10 threaded rod and M8 pipe clamp.

Products specifications
Length (l) 19 mm
Connection thread (IG) IT M8
Outlet thread (AG) ET M6
Male thread length (LG) 7 mm
Width across flats (SW) 13 mm
Surface Galvanised
Material Steel

Datasheets(1)

CAD Data (available after login)

Products specifications
Length (l) 19 mm
Connection thread (IG) IT M8
Outlet thread (AG) ET M6
Male thread length (LG) 7 mm
Width across flats (SW) 13 mm
Surface Galvanised
Material Steel
Close