Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mntng. accssrs. sanitation/HVAC general
>
Reducing nipple, thread metric/inch
>
Reducing nipple, metric/metric
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Min_ strength range
400 N/mm² (1)
Connection thread _IG_
IT M10 (1)
IT M8 (1)
Outlet thread _AG_
ET M16 (1)
ET M6 (1)
Length _l_
19 mm (1)
32 mm (1)
Surface
Galvanised (1)
Zinc plated (1)
Width across flats _SW_
13 mm (1)
19 mm (1)
Material
Steel (2)
Product weight _per item_
23 g (1)
Packaging Unit
1 (2)
100 (1)
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
Protective glove TIGERFLEX® PLUS ECOLINE
Fibre concrete spacer
Protective glove Nitrilon Plus
VARIFIX® quick fastener Systemfix 41 - C2C
Compressed head nail Type WX
Hose clamp Rapid
Popular tags
construction
offer
set
triple
vacuum
Reducing nipple, metric/metric
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
08620986
Reducing nipple - C2C
Reducing nipple, metric/metric REDNPL-(A2K)-(ID-M8)-(ED-M6)-WS13
€0.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862091045
Reducing nipple
Reducing nipple, metric/metric REDNPL-(A2K)-(ID-M10)-(ED-M16)-WS19
€1.83 inc. VAT