Application areaFor filling surface damage to metal, e.g. gear unit housing, aluminium and die-cast parts etc.
Application substrates: Steel (plain and anodised), zinc sheets, cast iron, aluminium, copper, brass, chrome, titanium, lead and stainless steel
Instructions1. The surface must be clean, free from grease and load-bearing. Roughening the surface beforehand improves adhesiveness
2. Twist off or cut off the required quantity and knead with your fingers until an even colour is achieved
3. Then apply the repair compound within the next 2–3 minutes
4. Dampen your hands with water to improve the modelling process
5. After another approx. 20 minutes, the compound is completely hardened and can be processed further