Close
Filters
Search

FSK system adhesive

Article No. 089210009
System adhesive, FSK ADH-PVC-FSK-CLEAR-TUBE-200G
€9.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For cold-welding hard PVC in plastic window construction, plumbing, exhibition construction and sign construction.

User-friendly

Thixotropic setting prevents dripping on vertical bonds.

Suitable for indoor and outdoor use

  • Guarantees weatherproof bonding
  • Effective resistance to UV and weathering

Short curing time

Rapidly ready for further work.

Excellent resistance to media

  • Resistant to water, oil, petrol and alcohol
  • Short-term resistance to diluted acids and alkaline solutions

Silicone-free

Notice

When bonding additional profiles to Renolit film surfaces, it must be ensured that the additional profiles lie flat on the window profile and no adhesive gets on the film surface. This could result in bubbles forming in the acrylic layer before the adhesive has hardened sufficiently when exposed to high temperatures.

Not to be used with pressure pipes.

The FSK System Adhesive can only bridge adhesive gaps < 0.1 mm permanently.

The adhesive quantity is to be selected depending on the material thickness; the adhesive can “snap through” or lead to the formation of predetermined breaking points.

Adhesive joint can take weight after 16 hrs, depending on situation, complete hardness may take up to 8 weeks to achieve.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For cold-welding hard PVC in plastic window construction, plumbing, exhibition construction and sign construction.

User-friendly

Thixotropic setting prevents dripping on vertical bonds.

Suitable for indoor and outdoor use

  • Guarantees weatherproof bonding
  • Effective resistance to UV and weathering

Short curing time

Rapidly ready for further work.

Excellent resistance to media

  • Resistant to water, oil, petrol and alcohol
  • Short-term resistance to diluted acids and alkaline solutions

Silicone-free

Notice

When bonding additional profiles to Renolit film surfaces, it must be ensured that the additional profiles lie flat on the window profile and no adhesive gets on the film surface. This could result in bubbles forming in the acrylic layer before the adhesive has hardened sufficiently when exposed to high temperatures.

Not to be used with pressure pipes.

The FSK System Adhesive can only bridge adhesive gaps < 0.1 mm permanently.

The adhesive quantity is to be selected depending on the material thickness; the adhesive can “snap through” or lead to the formation of predetermined breaking points.

Adhesive joint can take weight after 16 hrs, depending on situation, complete hardness may take up to 8 weeks to achieve.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For cold-welding hard PVC in plastic window construction and plumbing, for bonding all additional hard PVC profiles, angular fillets and cover strips etc. Cold welding of PVC pipes (excluding high-pressure). Exhibition and sign construction: Structural adhesion of integral rigid foam panels made of hard PVC.

Instructions

Clean PVC adhesive surfaces with cleaner, type 10 (art. no.: 089210010) from dirt and grease. The cleaning cloths used must not release colour or fibres. The application surface must be clean, dry and free from grease. Apply the adhesive on one side and join the parts immediately (no later than 30-60 sec). Hold/press the parts until they have reached functional adhesion (diffusion of the remaining solvent may take up to 8 weeks).


After ventilation, remove any leaking adhesive with a razor blade.


If wider strips or entire sheets are to be glued, it is necessary to apply glue to the whole surface. However, FSK system adhesive is only of limited suitability in such cases.

Products specifications
Chemical basis Vinyl chloride polymer
Colour Transparent
Smell/fragrance Characteristic
Density/conditions 0.99 g/cm³ / at 20°C, 50% relative humidity
Viscosity 4000 mPas
Viscosity conditions at 23°C
Curing time/conditions 24 h/ at 20°C
Min./max. processing temperature 5 to 35 °C
Min./max. temperature resistance -40 to 130 °C
Min. flashing point -14 °C
Min./max. functional strength 2-4 min
Max. functional strength 4 min
Min. initial strength 4 min
Application quantity per running metre/conditions 8 g/m / for 20-mm wide bar
Max. application quantity in surface bonding 400 g/m²
Shelf life from production/conditions 24 Month / at 15°C to 25°C
Ultraviolet resistance Yes
Solvent-free No
Silicone-free Yes
Resistance against Alcohol<br>Petrol<br>Oil<br>Water
Contents 204.08 ml
Short-term resistance against Diluted acids<br>Diluted lye
Weight of content 200 g

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Chemical basis Vinyl chloride polymer
Colour Transparent
Smell/fragrance Characteristic
Density/conditions 0.99 g/cm³ / at 20°C, 50% relative humidity
Viscosity 4000 mPas
Viscosity conditions at 23°C
Curing time/conditions 24 h/ at 20°C
Min./max. processing temperature 5 to 35 °C
Min./max. temperature resistance -40 to 130 °C
Min. flashing point -14 °C
Min./max. functional strength 2-4 min
Max. functional strength 4 min
Min. initial strength 4 min
Application quantity per running metre/conditions 8 g/m / for 20-mm wide bar
Max. application quantity in surface bonding 400 g/m²
Shelf life from production/conditions 24 Month / at 15°C to 25°C
Ultraviolet resistance Yes
Solvent-free No
Silicone-free Yes
Resistance against Alcohol<br>Petrol<br>Oil<br>Water
Contents 204.08 ml
Short-term resistance against Diluted acids<br>Diluted lye
Weight of content 200 g
Related Product
Close