Surface Protection, Coatings
>
Retouching
>
Retouching putty
>
Retouching putty epoxi-stick metal high temperatur
Refine
Load more results...
×
Price Range
Min:€15.00 inc. VAT
Max:€15.00 inc. VAT
Min_ temperature conditions
-20 °C (1)
Max_ temperature resistance of the hardened material
120 °C (1)
Can be further processed after min_
20 min (1)
Max_ short_term temperature resistance
150 °C (1)
Length
175 mm (1)
Min_ temperature resistance of the hardened material
-20 °C (1)
Chemical basis
Epoxy resin (1)
Colour
Silver coloured (1)
Min_ tensile strength
6.4 N/mm² (1)
Diameter _Ø_
22 mm (1)
Density
1.85 g/cm³ (1)
Min_ final strength
3 h (1)
Max_ processing temperature
25 °C (1)
Min_ processing temperature
5 °C (1)
Conditions to maintain shelf life from production
frost-free storage area, no exposure to sunlight (1)
Shelf life from production
24 Month (1)
Max_ temperature conditions
120 °C (1)
Processing time
3 min (1)
Shore D hardness
87 (1)
Conditions for final strength
at 23°C (1)
Substrates with good adhesion
Copper<br>Brass<br>Aluminium<br>Lead<br>Chrome<br>Stainless steel<br>Cast iron<br>Steel (bare and anodised)<br>Titanium<br>Zinc sheets (1)
Packaging Unit
1 (1)
12 (1)
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
Gas cartridge for DIGA® CS-2 POWER and DIGA® CS-3
OLIVER VEST
VDE pliers assortment, IEC 60900 4 pieces
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
COUNTERSUNK TAPPING SCREW SHAPE C WITH H RECESSED HEAD A4
Multipoint laser infrared thermometer
Popular tags
construction
offer
set
triple
vacuum
Retouching putty epoxi-stick metal high temperatur
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
0893449011
Retouching putty Metal epoxy stick
Retouching putty epoxi-stick metal high temperatur RETCHPUTY-(EPOXI STICK)-ME-120G
€17.70 inc. VAT