Close
Filters
Search

Ring-shaped crimp cable lug

Article No. 096763510
Crimp cable lug CRMPCBLUG-RG-46234-CU-(J2N)-M10-35,0SMM
€0.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 46234 and similar
Notice

The user must check the inserted cable (using a pull-out test, if required).

DIN 46234 and similar
Notice

The user must check the inserted cable (using a pull-out test, if required).

Application area

For multi-wire, fine-wire and very fine wire copper conductors, such as compliant with DIN EN 60228 Class 2, 5 and 6

Products specifications
Wire cross section 35 mm²
Flange hole M10
Nominal size 10 - 35
Wire diameter (d1) 9 mm
Diameter of hole (d2) 10.5 mm
Distance between sleeve end and centre of hole (l) 27 mm
Sleeve length 12 mm
Width (B) 18 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Wire cross section 35 mm²
Flange hole M10
Nominal size 10 - 35
Wire diameter (d1) 9 mm
Diameter of hole (d2) 10.5 mm
Distance between sleeve end and centre of hole (l) 27 mm
Sleeve length 12 mm
Width (B) 18 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated
Close