Close
Filters
Search

Ring-shaped crimp cable lug

Article No. 09676066
Crimp cable lug CRMPCBLUG-RG-46234-CU-(J2N)-M6-6,0SMM
€16.52 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 46234 and similar
Notice

The user must check the inserted cable (using a pull-out test, if required).

DIN 46234 and similar
Notice

The user must check the inserted cable (using a pull-out test, if required).

Application area

For multi-wire, fine-wire and very fine wire copper conductors, such as compliant with DIN EN 60228 Class 2, 5 and 6

Products specifications
Min./max. wire cross section 4-6 mm²
Flange hole M6
Nominal size 6 - 6
Wire diameter (d1) 3.6 mm
Diameter of hole (d2) 6.5 mm
Distance between sleeve end and centre of hole (l) 16 mm
Sleeve length 6 mm
Width (B) 11 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Min./max. wire cross section 4-6 mm²
Flange hole M6
Nominal size 6 - 6
Wire diameter (d1) 3.6 mm
Diameter of hole (d2) 6.5 mm
Distance between sleeve end and centre of hole (l) 16 mm
Sleeve length 6 mm
Width (B) 11 mm
Max. temperature resistance 125 °C
Material Electrolytic copper
Surface Tin-plated
Close