Close
Filters
Search

Rivet nut, small countersunk head

Article No. 091730
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,3-1,5)-9,0X4,7-M3 ZEBRA
€20.06 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Galvanised steel, blue passivated (A2B) with small countersunk head

Rivet nuts can be used as riveted and screwed connections.

As a result, they offer both secure connections and the ability to easily mount additional components using common screws.

Installation from one side, making it suitable for closed profiles as well

Simple, fast and mostly automatic installation

No countersinking of drilled holes necessary

Consistently high installation quality

Twist-proof connection with load-bearing thread

Improved efficiency thanks to faster working, secure connections and increased quality

Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.

Galvanised steel, blue passivated (A2B) with small countersunk head

Rivet nuts can be used as riveted and screwed connections.

As a result, they offer both secure connections and the ability to easily mount additional components using common screws.

Installation from one side, making it suitable for closed profiles as well

Simple, fast and mostly automatic installation

No countersinking of drilled holes necessary

Consistently high installation quality

Twist-proof connection with load-bearing thread

Improved efficiency thanks to faster working, secure connections and increased quality

Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.

Application area

Especially well-suited for achieving high resistance to turning in soft materials, such as aluminium, wood, plastic, asbestos etc.

Products specifications
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M3
Head diameter (d1) 5.3 mm
Outer diameter (d2) 4.7 mm
Length (l1) 19 mm
Head height (k1) 0.40 mm
Min./max. grip range (s1) 0.3-1.5 mm
Head type Countersunk head
Drill hole diameter 4.8 mm
Tensile fracture load 4000 N
Shear-fracture load 1500 N
Max. tightening torque 1.2 Nm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Thread type x nominal diameter (D) M3
Head diameter (d1) 5.3 mm
Outer diameter (d2) 4.7 mm
Length (l1) 19 mm
Head height (k1) 0.40 mm
Min./max. grip range (s1) 0.3-1.5 mm
Head type Countersunk head
Drill hole diameter 4.8 mm
Tensile fracture load 4000 N
Shear-fracture load 1500 N
Max. tightening torque 1.2 Nm
Close