Rivets
>
Rivet nuts
>
Rivet nut, countersunk w. serration
>
Galvanised steel countersunk head
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Head type
Countersunk head (2)
Thread type x nominal diameter _D_
M3 (1)
M6 (1)
Surface
Galvanised (2)
Drill hole diameter
4.8 mm (1)
9.5 mm (1)
Tensile fracture load
15000 N (1)
4000 N (1)
Max_ tightening torque
1.2 Nm (1)
10 Nm (1)
Material
Steel (2)
Shear_fracture load
1500 N (1)
4400 N (1)
Packaging Unit
1 (2)
100 (2)
1000 (1)
250 (1)
500 (1)
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
Slotted cheese head
Feather key, high profile
Slotted cheese head
Hexagon Socket Head Cap Screw
Slotted countersunk head screw
Hexagon Socket Head Cap Screw
Popular tags
construction
offer
set
triple
vacuum
Galvanised steel countersunk head
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
091730
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,3-1,5)-9,0X4,7-M3 ZEBRA
€20.06 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
091760
Rivet nut, small countersunk head
Zinc-plated steel, small countersunk head NUT-RIV-CS-(A2B)-(0,5-3,0)-15X9,4-M6 ZEBRA
€25.02 inc. VAT