Close
Filters
Search

Rivet nut with flat head and knurled shank

Article No. 09422006
Flat head A2 stainless steel knurled shank NUT-RIV-MHD-(3,0-5,5)-A2-18,5-M6
€0.65 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
A2 stainless steel
A2 stainless steel
Products specifications
Thread type x nominal diameter (D) M6
Head diameter (d1) 12 mm
Outer diameter (d2) 8.9 mm
Length (l1) 18.5 mm
Head height (k1) 1.6 mm
Min./max. grip range (s1) 3.0-5.5 mm
Material Stainless steel A2
Head type Dome head
Drill hole diameter 9 mm
Tensile fracture load 20580 N
Shear-fracture load 5630 N
Max. tightening torque 22.2 Nm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter (D) M6
Head diameter (d1) 12 mm
Outer diameter (d2) 8.9 mm
Length (l1) 18.5 mm
Head height (k1) 1.6 mm
Min./max. grip range (s1) 3.0-5.5 mm
Material Stainless steel A2
Head type Dome head
Drill hole diameter 9 mm
Tensile fracture load 20580 N
Shear-fracture load 5630 N
Max. tightening torque 22.2 Nm
Close