Close
Filters
Search

Sealant Seal Flex

Article No. 08923225
Sealant Dichtflex SEAL-FLEX-SEALFLEX-BLACK-310ML
€10.62 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
High-quality sealant for sealing in sloped and flat roof areas

Excellent adhesion to bitumen strips

Can be used on damp substrates

Application largely unaffected by the weather

Versatile

  • Suitable for emergency repairs
  • Suitable for virtually all heavily loaded joints in the roof area

Tested suitability for use with polycarbonate glass and UV resistance

Tested by German Fraunhofer Institute in Bremen

  • Can be painted
  • Permanently elastic
  • Silicone-free
  • Good resistance to ageing and weather
Notice

* When sealing on bitumen and aluminium (plain and coated), the substrate should be pre-coated with AdhesionPlus Primer to prevent discolouration. Due to differences in bitumen quality, however, discolouration cannot be 100% eliminated despite the use of primer. We therefore recommend performing preliminary tests.

** To prevent slight clouding on polycarbonate glass/plexiglass, we recommend using silicone primer.

Once hardened, Seal Flex has a tacky surface. Dirt may adhere to the surface. At temperatures above +23°C, the skin formation time can be shortened. Do not use in conjunction with soft PVC. Anodised and powder-coated aluminium must be pre-treated with silicone primer. When used on wet substrates, delayed adhesion time is to be expected.

Please observe the "General Notes on Application for Sealants" overview sheet.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-quality sealant for sealing in sloped and flat roof areas

Excellent adhesion to bitumen strips

Can be used on damp substrates

Application largely unaffected by the weather

Versatile

  • Suitable for emergency repairs
  • Suitable for virtually all heavily loaded joints in the roof area

Tested suitability for use with polycarbonate glass and UV resistance

Tested by German Fraunhofer Institute in Bremen

  • Can be painted
  • Permanently elastic
  • Silicone-free
  • Good resistance to ageing and weather
Notice

* When sealing on bitumen and aluminium (plain and coated), the substrate should be pre-coated with AdhesionPlus Primer to prevent discolouration. Due to differences in bitumen quality, however, discolouration cannot be 100% eliminated despite the use of primer. We therefore recommend performing preliminary tests.

** To prevent slight clouding on polycarbonate glass/plexiglass, we recommend using silicone primer.

Once hardened, Seal Flex has a tacky surface. Dirt may adhere to the surface. At temperatures above +23°C, the skin formation time can be shortened. Do not use in conjunction with soft PVC. Anodised and powder-coated aluminium must be pre-treated with silicone primer. When used on wet substrates, delayed adhesion time is to be expected.

Please observe the "General Notes on Application for Sealants" overview sheet.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For working in flat and sloped roof areas. For sealing expansion and connection joints, as well as for repair work. Typical surfaces: All types of metal*, bitumen*, concrete, aerated concrete, sand-lime brick, clinker, brick, Eternit, wood (untreated), stress-free polycarbonate glass**.

Products specifications
Chemical basis Synthetic rubber
Density 0.94 g/cm³
Smell/fragrance Characteristic
Colour Black
Container Cartridge
Contents 310 ml
Continuous motion absorption 25 %
Shore A hardness 25
Resistance against Aging<br>Weather
Min./max. skin-formation time 3-8 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Fungicidal properties No
Min./max. full curing speed 1-3 mm/d
Fully hardening/curing conditions 23°C and 50% relative humidity
Min. temperature resistance -25 °C
Max. temperature resistance 100 °C
Min. processing temperature 5 °C
Max. processing temperature 40 °C
Silicone-free Yes
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Chemical basis Synthetic rubber
Density 0.94 g/cm³
Smell/fragrance Characteristic
Colour Black
Container Cartridge
Contents 310 ml
Continuous motion absorption 25 %
Shore A hardness 25
Resistance against Aging<br>Weather
Min./max. skin-formation time 3-8 min
Conditions for skin-formation time at 23°C and 50% relative humidity
Fungicidal properties No
Min./max. full curing speed 1-3 mm/d
Fully hardening/curing conditions 23°C and 50% relative humidity
Min. temperature resistance -25 °C
Max. temperature resistance 100 °C
Min. processing temperature 5 °C
Max. processing temperature 40 °C
Silicone-free Yes
Shelf life from production 24 Month
Related Product
Close