Close
Filters
Search

Self-fusing shrink tape

Article No. 09850771
Self-welding shrink tape SEALTPE-WELD-19X10M
€14.51 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Enables waterproof and water-impermeable sealing of a variety of materials.

High dielectric strength

The tape is ideal for insulating cables and electrical lines.

Highly compatible with PE, PVC, butyl, neoprene etc.

Can be used in a wide range of sectors, e.g. the vehicle and electrical sectors

High degree of elasticity

The tape moulds to the base material extremely well.

Notice
  • The surfaces to be sealed must be dry and free from dust and grease.
  • To achieve perfect adhesion and a waterproof seal, wrap the tape tightly around the material to be processed and then overlap.
  • The shrink tape is only UV-resistant in certain cases and should therefore be protected from direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Enables waterproof and water-impermeable sealing of a variety of materials.

High dielectric strength

The tape is ideal for insulating cables and electrical lines.

Highly compatible with PE, PVC, butyl, neoprene etc.

Can be used in a wide range of sectors, e.g. the vehicle and electrical sectors

High degree of elasticity

The tape moulds to the base material extremely well.

Notice
  • The surfaces to be sealed must be dry and free from dust and grease.
  • To achieve perfect adhesion and a waterproof seal, wrap the tape tightly around the material to be processed and then overlap.
  • The shrink tape is only UV-resistant in certain cases and should therefore be protected from direct sunlight.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • Seals pipes and hoses

  • Emergency sealing of radiator and petrol hoses

  • Insulating electrical wires and cables

  • For use on areas where heat-shrink hoses can no longer be used

  • Bundles wires
Instructions

Remove the PVC cover film and really stretch the tape

Products specifications
Backing material Polyisobutylene
Colour Black (base material)
Width 19 mm
Elongation at break 600 %
Min. processing temperature 5 °C
Max. processing temperature 35 °C
Min. temperature resistance -40 °C
Max. temperature resistance 90 °C
Ultraviolet resistance Limited
Moisture resistance Yes
Length 10 m
Total thickness 0.5 mm
Shelf life from production 24 Month
Conditions to maintain shelf life from production dry, lying and dust-free storage area, 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Backing material Polyisobutylene
Colour Black (base material)
Width 19 mm
Elongation at break 600 %
Min. processing temperature 5 °C
Max. processing temperature 35 °C
Min. temperature resistance -40 °C
Max. temperature resistance 90 °C
Ultraviolet resistance Limited
Moisture resistance Yes
Length 10 m
Total thickness 0.5 mm
Shelf life from production 24 Month
Conditions to maintain shelf life from production dry, lying and dust-free storage area, 20°C and 50% humidity
Close