Adhesive Tapes
>
Adhesive tapes, sealing
>
Sealing tape, self-welding
>
Self-welding shrink tape
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€24.00 inc. VAT
Ultraviolet resistance
Limited (2)
Width
19 mm (1)
38 mm (1)
Min_ temperature resistance
-40 °C (2)
Elongation at break
600 % (2)
Max_ temperature resistance
90 °C (2)
Backing material
Polyisobutylene (2)
Length
10 m (2)
Colour
Black (base material) (2)
Max_ processing temperature
35 °C (2)
Min_ processing temperature
5 °C (2)
Conditions to maintain shelf life from production
dry, lying and dust-free storage area, 20°C and 50% humidity (2)
Shelf life from production
24 Month (2)
Moisture resistance
Yes (2)
Total thickness
0.5 mm (2)
Packaging Unit
1 (2)
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
Plastic expanding rivet Type 1
VARIFIX® angle connector, 90° - C2C
Flat paintbrush Economic
T-handle socket wrench
Steel square
O-ring, imperial
Popular tags
construction
offer
set
triple
vacuum
Self-welding shrink tape
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
09850771
Self-fusing shrink tape
Self-welding shrink tape SEALTPE-WELD-19X10M
€14.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09850772
Self-fusing shrink tape
Self-welding shrink tape SEALTPE-WELD-38X10M
€28.32 inc. VAT