Close
Search

Side cutters DIN ISO 5749

Article No. 071401567
Side cutters DIN ISO 5749 2-comp.handle SDCTR-L160MM ZEBRA
€46.02 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
For cutting hard and soft wires and cables, including in hard-to-reach places
  • Strength-saving, clean cutting thanks to milled precision cutting edge
  • High-quality tool steel ensures long service life and precision of blades
  • Slim head shape for optimum accessibility
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Surface entirely ground and chrome-plated
  • Lap joint
For cutting hard and soft wires and cables, including in hard-to-reach places
  • Strength-saving, clean cutting thanks to milled precision cutting edge
  • High-quality tool steel ensures long service life and precision of blades
  • Slim head shape for optimum accessibility
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Inductively hardened precision blades
  • Surface entirely ground and chrome-plated
  • Lap joint
Products specifications
Length (l) 160 mm
Max. hard wire diameter cutting capacity 2 mm
Max. medium wire diameter cutting capacity 2.8 mm
Max. soft wire diameter cutting capacity 4 mm
Close