Close
Filters
Search

Single wire seal (SEAL)

Article No. 0558991415
Single wire seal (SEAL) SNGLWRESEAL-GREEN-(3,4-4,4MM)-D6,0MM
€15.58 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For non-insulated cable connectors
For non-insulated cable connectors
Products specifications
Seal diameter (C) 6 mm
Min./max. diameter of insulation (A) 3.4-4.4 mm
Suitable for hole diameter 8.20 mm
Plunged hoss diameter (F) 9 mm
Length 7.50 mm
Colour Pale green

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Seal diameter (C) 6 mm
Min./max. diameter of insulation (A) 3.4-4.4 mm
Suitable for hole diameter 8.20 mm
Plunged hoss diameter (F) 9 mm
Length 7.50 mm
Colour Pale green
Close