Vehicle electrics
>
Cable connector, uninsulated
>
Single-wire seal, vehicle
Single-wire seal, vehicle
Single wire seal (SEAL)
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Suitable for hole diameter
5.15 mm (2)
8.20 mm (1)
Seal diameter _C_
3.40 mm (2)
6 mm (1)
Collar diameter _F_
6.10 mm (2)
Plunged hoss diameter _F_
9 mm (1)
Length
7.80 mm (2)
7.50 mm (1)
Colour
Pale green (1)
Red (1)
Yellow (1)
Min__max_ diameter of insulation _A_
1.7-2.4 mm (1)
2.5-3.3 mm (1)
3.4-4.4 mm (1)
Packaging Unit
1 (3)
100 (3)
1000 (1)
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
Slotted countersunk head screw
Countersunk screw with hexagon socket head
Countersunk screw with hexagon socket head
Single-pole voltage tester
Hexagon Socket Head Cap Screw
Countersunk screw with hexagon socket head
Popular tags
construction
offer
set
triple
vacuum
Single-wire seal, vehicle
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
055899142
Single wire seal (SEAL)
Single wire seal (SEAL) SNGLWRESEAL-RED-(2,5-3,3MM)-D3,4MM
€12.47 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055899141
Single wire seal (SEAL)
Single wire seal (SEAL) SNGLWRESEAL-YELLOW-(1,7-2,4MM)-D3,4MM
€12.47 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0558991415
Single wire seal (SEAL)
Single wire seal (SEAL) SNGLWRESEAL-GREEN-(3,4-4,4MM)-D6,0MM
€15.58 inc. VAT