Close
Filters
Search

SMP adhesive HIGH TACK

Article No. 0893237140
SMP adhesive High Tack STRUCADH-SMP-(HIGH-TACK)-290ML
€13.57 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Structural adhesive with extreme initial SMP-based bonding

Extremely high initial bonding (High Tack)

  • Does not slip when applied vertically
  • No additional fixing necessary

Permanently elastic adhesive joint

  • Smooths out unevenness and material stresses
  • Absorbs acoustic and mechanical vibrations

Universal applications indoors and outdoors

  • Perfect adhesion, largely without primer, to most including moist surfaces
  • Good UV stability and weathering resistance outdoors
  • Can be painted over after fully drying
  • Not corrosive to metals

High final tensile strength

Waterproof and saltwater-proof

Solvent- and silicone-free

Notice
  • Not suitable for movement joints.
  • Once the adhesive is completely dry, it can be covered perfectly with water-based paint and two-component paint. We recommend that you perform a compatibility test beforehand. If the adhesive is to be painted over, it should be roughened with abrasive paper first.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Structural adhesive with extreme initial SMP-based bonding

Extremely high initial bonding (High Tack)

  • Does not slip when applied vertically
  • No additional fixing necessary

Permanently elastic adhesive joint

  • Smooths out unevenness and material stresses
  • Absorbs acoustic and mechanical vibrations

Universal applications indoors and outdoors

  • Perfect adhesion, largely without primer, to most including moist surfaces
  • Good UV stability and weathering resistance outdoors
  • Can be painted over after fully drying
  • Not corrosive to metals

High final tensile strength

Waterproof and saltwater-proof

Solvent- and silicone-free

Notice
  • Not suitable for movement joints.
  • Once the adhesive is completely dry, it can be covered perfectly with water-based paint and two-component paint. We recommend that you perform a compatibility test beforehand. If the adhesive is to be painted over, it should be roughened with abrasive paper first.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Application area

Solvent-free, single-component adhesive for dynamically stressed structural bonding, where high initial adhesive strength is required.


Suitable for bonding in the construction and metal industry, assembly bonding, vehicle and caravan construction, vehicle attachments, machine and container construction, glass bonding in furniture and display case construction, solar and wind power plants, various industrial areas, apparatus and plant construction, etc.


For example, bonding of door frames, windowsills, corner profiles, boards, panels, floor strips, cable ducts, staircase construction, laminate floors, trim strips, sign fixing, wooden constructions, insulation materials, silver mirrors according to DIN 1238/DIN EN 1036-2 and plastic mirrors for walls and doors.

Instructions

The application surfaces must be clean, dry and free of grease. For pre-treatment, please refer to the optimisation table in the technical data sheet.


Cut off thread cap, screw on nozzle and cut to the required width. Apply the adhesive using a suitable application gun. Apply adhesive in vertical beads at a distance of 10 to 20 cm. Place the workpieces in the correct position within the skin formation time and press these together to ensure that the thickness of the adhesive is at least 2–3 mm between the material and surface.



Mirror bonding:


Mirrors with a thickness of up to 4 mm can be bonded without the use of supports. Thicker mirrors must be mechanically fixed until the adhesive is completely cured, but at least for approx. 12 hours, on slanted or vertical walls or ceilings.


Apply adhesive in vertical strips (beads) using the V-nozzle – distance between strips approx. 10 cm. Mount the mirror within 5 to 10 minutes after applying the adhesive and press on firmly. The reverse of the mirror must remain ventilated to ensure cross-linking of the adhesive.



For more information, please refer to the technical data sheet.

Products specifications
Contents 290 ml
Container Cartridge
Chemical basis Silane modified polymer
Colour White
Density 1.57 g/cm³
Full curing speed/conditions 3 mm/d / 23°C and 55% relative humidity
Min. tensile strength 2.2 N/mm²
Min. combined tension and shear resistance 1.5 N/mm²
Min. breaking elongation 335 %
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to +90 °C
Shelf life from production/conditions 18 Month / at 5°C to 25°C
Silicone-free Yes
Solvent-free Yes
Isocyanate-free Yes
PVC-free Yes
Products specifications
Contents 290 ml
Container Cartridge
Chemical basis Silane modified polymer
Colour White
Density 1.57 g/cm³
Full curing speed/conditions 3 mm/d / 23°C and 55% relative humidity
Min. tensile strength 2.2 N/mm²
Min. combined tension and shear resistance 1.5 N/mm²
Min. breaking elongation 335 %
Min./max. processing temperature 5 to 40 °C
Min./max. temperature resistance -40 to +90 °C
Shelf life from production/conditions 18 Month / at 5°C to 25°C
Silicone-free Yes
Solvent-free Yes
Isocyanate-free Yes
PVC-free Yes
Related Product
Close