Adhesives
>
Structural Adhesives
>
Structural adhesive
>
SMP adhesive High Tacks
Refine
Load more results...
×
Price Range
Min:€11.00 inc. VAT
Max:€12.00 inc. VAT
Full curing speed_conditions
3 mm/d / 23°C and 55% relative humidity (1)
Contents
290 ml (1)
Min__max_ processing temperature
5 to 40 °C (1)
Silicone_free
Yes (1)
Min_ combined tension and shear resistance
1.5 N/mm² (1)
Container
Cartridge (1)
Chemical basis
Silane modified polymer (1)
Colour
White (1)
Shelf life from production_conditions
18 Month / at 5°C to 25°C (1)
Min_ tensile strength
2.2 N/mm² (1)
PVC_free
Yes (1)
Min__max_ temperature resistance
-40 to +90 °C (1)
Density
1.57 g/cm³ (1)
Isocyanate_free
Yes (1)
Solvent_free
Yes (1)
Min_ breaking elongation
335 % (1)
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
LUKIDA safety goggles
Adjustable open-end wrench
Slugging box wrench
1/2-inch impact socket wrench insert
Oil filter wrench
Spray shine
Popular tags
construction
offer
set
triple
vacuum
SMP adhesive High Tacks
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
0893237140
SMP adhesive HIGH TACK
SMP adhesive High Tack STRUCADH-SMP-(HIGH-TACK)-290ML
€13.57 inc. VAT