Close
Filters
Search

Snap-off blade

Article No. 071566073
Snap-off blade, extremely sharp BLDE-KNFE-BREAKOFF-BLACK-9MM
€0.42 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials.

Glides through material rapidly and easily

Acute blade angle and top-quality steel make the blade extremely sharp

Safe storage

Practical sliding dispenser

Extremely sharp blade for precision cuts even of fine strips. Ideal for paper, film and thin materials.

Glides through material rapidly and easily

Acute blade angle and top-quality steel make the blade extremely sharp

Safe storage

Practical sliding dispenser

Products specifications
Width of knife blade 9 mm
Blade length 85 mm
Thickness of blade 0.4 mm
Material Steel
Version In dispenser

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width of knife blade 9 mm
Blade length 85 mm
Thickness of blade 0.4 mm
Material Steel
Version In dispenser
Close