Close
Search

Snipe nose pliers DIN ISO 5745

Article No. 071401559
Snipe nose pliers ZEBRA DIN ISO 5745 FLRDPLRS-PHN-L160MM ZEBRA
€35.16 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
For gripping, holding and cutting soft and hard wires and cables
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Elastic tips for high stresses, especially under bending forces
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Blades: Additional inductive hardening
  • Surface: Entirely ground and chrome-plated
  • Gripping surfaces: Toothed
  • Joint: Lap joint
For gripping, holding and cutting soft and hard wires and cables
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Elastic tips for high stresses, especially under bending forces
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Blades: Additional inductive hardening
  • Surface: Entirely ground and chrome-plated
  • Gripping surfaces: Toothed
  • Joint: Lap joint
Products specifications
Length (l) 160 mm
Length in inches (L) 6 1/2 in
Jaw-tips thickness (E) 2.5 mm
Jaw-tips width (F) 3 mm
Jaws length (B) 50 mm
Jaws thickness (A) 9 mm
Surface Chrome plated
Material Steel
Jaws width (D) 16.5 mm
Material of the grip handle 2-component plastic
Close