Close
Filters
Search

Snipe nose pliers DIN ISO 5745

Article No. 071401558
Snipe nose pliers ZEBRA DIN ISO 5745 SNPNOSEPLRS-40°-ANGL-L200MM
€53.77 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For gripping, holding and cutting soft and hard wires and cables
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Elastic tips for high stresses, especially under bending forces
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Blades: Additional inductive hardening
  • Surface: Entirely ground and chrome-plated
  • Gripping surfaces: Toothed
  • Joint: Lap joint
For gripping, holding and cutting soft and hard wires and cables
  • High-quality tool steel for long service life and precise gripping and cutting surfaces
  • Elastic tips for high stresses, especially under bending forces
  • Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
  • Blades: Additional inductive hardening
  • Surface: Entirely ground and chrome-plated
  • Gripping surfaces: Toothed
  • Joint: Lap joint
Products specifications
Length (L) 200 mm
Length in inches (L) 8-1/4 in
Jaws length (L3) 72 mm
Jaws thickness (T1) 9.5 mm
Jaw-tips width (W4) 4 mm
Jaws width (W3) 17.5 mm
Jaw-tips thickness (T2) 3 mm
Surface Chrome plated
Material Steel
Material of handle 2-component plastic
Angle of jaws 40 Degree
Jaw design Angled - 40°
Products specifications
Length (L) 200 mm
Length in inches (L) 8-1/4 in
Jaws length (L3) 72 mm
Jaws thickness (T1) 9.5 mm
Jaw-tips width (W4) 4 mm
Jaws width (W3) 17.5 mm
Jaw-tips thickness (T2) 3 mm
Surface Chrome plated
Material Steel
Material of handle 2-component plastic
Angle of jaws 40 Degree
Jaw design Angled - 40°
Close