Close
Filters
Search

Soft solder

Article No. 098263
Lead-containing soft solder SLDRROD-63P-1KG
€53.71 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Lead-containing in accordance with DIN EN ISO 9453
Lead-containing in accordance with DIN EN ISO 9453
Products specifications
Material designation S-Sn63Pb37
Min. melting temperature 182 °C
Max. melting temperature 184 °C
Form Triangular bar
Sn composition of the brazing solder (weight-%) 63 %
Unleaded No
ISO 9453
Weight of content 5 kg

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Material designation S-Sn63Pb37
Min. melting temperature 182 °C
Max. melting temperature 184 °C
Form Triangular bar
Sn composition of the brazing solder (weight-%) 63 %
Unleaded No
ISO 9453
Weight of content 5 kg
Close