Close
Filters
Search

Solder cable lug

Article No. 05579220
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M8-(6-16SMM)4,3
€0.65 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 46211
DIN 46211
Products specifications
Min./max. wire cross section 6.0-16.0 mm²
Flange hole M8
Min./max. grommet 8.0-4.3 mm
Material thickness 1.20 mm
Length x width 31.5 x 15.0 mm
Material Brass
Surface Tin plated
Min. wire cross section 6.0 mm²
Max. wire cross section 16.0 mm²
Min. grommet 8 mm
Max. grommet 4.3 mm
Length 31.5 mm
Width 15 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 6.0-16.0 mm²
Flange hole M8
Min./max. grommet 8.0-4.3 mm
Material thickness 1.20 mm
Length x width 31.5 x 15.0 mm
Material Brass
Surface Tin plated
Min. wire cross section 6.0 mm²
Max. wire cross section 16.0 mm²
Min. grommet 8 mm
Max. grommet 4.3 mm
Length 31.5 mm
Width 15 mm
Related Product
Close