Close
Filters
Search

Solder cable lug

Article No. 05579224
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M8-(10-25SMM)5,4
€0.57 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 46211
DIN 46211
Products specifications
Min./max. wire cross section 10.0-25.0 mm²
Flange hole M8
Min./max. grommet 8.0-5.4 mm
Material thickness 1.50 mm
Length x width 34.4 x 15.0 mm
Material Brass
Surface Tin plated
Min. wire cross section 10.0 mm²
Max. wire cross section 25.0 mm²
Min. grommet 8 mm
Max. grommet 5.4 mm
Length 34.4 mm
Width 15 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 10.0-25.0 mm²
Flange hole M8
Min./max. grommet 8.0-5.4 mm
Material thickness 1.50 mm
Length x width 34.4 x 15.0 mm
Material Brass
Surface Tin plated
Min. wire cross section 10.0 mm²
Max. wire cross section 25.0 mm²
Min. grommet 8 mm
Max. grommet 5.4 mm
Length 34.4 mm
Width 15 mm
Related Product
Close