Close
Filters
Search

Solder cable lug

Article No. 05579228
Soldered cable lug DIN 46211 CBLLUG-SLDR-DIN46211-M8-(16-35SMM)-6,8
€0.93 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
DIN 46211
DIN 46211
Products specifications
Min./max. wire cross section 16.0-35.0 mm²
Flange hole M8
Min./max. grommet 8.0-6.8 mm
Material thickness 1.80 mm
Length x width 37.5 x 15.0 mm
Material Brass
Surface Tin-plated
Min. wire cross section 16.0 mm²
Max. wire cross section 35.0 mm²
Min. grommet 8 mm
Max. grommet 6.8 mm
Length 37.5 mm
Width 15 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 16.0-35.0 mm²
Flange hole M8
Min./max. grommet 8.0-6.8 mm
Material thickness 1.80 mm
Length x width 37.5 x 15.0 mm
Material Brass
Surface Tin-plated
Min. wire cross section 16.0 mm²
Max. wire cross section 35.0 mm²
Min. grommet 8 mm
Max. grommet 6.8 mm
Length 37.5 mm
Width 15 mm
Related Product
Close