Close
Filters
Search

Tilting anchor W-KD

Article No. 0904781
Toggle fixing W-KD DWL-(W-KD)-55-M8X100
€1.77 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For attachments to cavity walls, cavity ceilings and different types of sandwich panel. Large usable lengths. With washer and hex nut
  • Galvanised steel
  • Fully pre-assembled
  • The tilting anchor bolts itself into the surface
  • The rotating threaded rod allows each attachment point to be adjusted individually, e.g. for an inclined attachment
For attachments to cavity walls, cavity ceilings and different types of sandwich panel. Large usable lengths. With washer and hex nut
  • Galvanised steel
  • Fully pre-assembled
  • The tilting anchor bolts itself into the surface
  • The rotating threaded rod allows each attachment point to be adjusted individually, e.g. for an inclined attachment
Application area
  • For attachments to cavity walls, cavity ceilings, suspended ceilings and different types of sandwich panel.

  • Maximum point loading on trapezoidal sheet ceilings with pipes = 0.8 kN/other attachments = 1.0 kN
Products specifications
Anchor diameter 8 mm
Anchor length (l) (l) 100 mm
Hole diameter in component (d Bau) 9 mm
Version With washer and nut
Nominal drill-bit diameter (d 0) 20 mm
Thread diameter (d thr) 8 mm
Max. attachment height (d a) (da) 55 mm
Material Steel
Minimum cavity depth (h) 75 mm
Surface Galvanised
Thread type Metric thread

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter 8 mm
Anchor length (l) (l) 100 mm
Hole diameter in component (d Bau) 9 mm
Version With washer and nut
Nominal drill-bit diameter (d 0) 20 mm
Thread diameter (d thr) 8 mm
Max. attachment height (d a) (da) 55 mm
Material Steel
Minimum cavity depth (h) 75 mm
Surface Galvanised
Thread type Metric thread
Close