Cavity fixings
>
Metal dowels, cavity
>
Toggle fixing
>
Toggle fixing W-KD
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Nominal drill_bit diameter _d 0_
17 mm (1)
20 mm (1)
Thread type
Metric thread (2)
Surface
Galvanised (2)
Max_ attachment height _d a_ _da_
55 mm (1)
60 mm (1)
Minimum cavity depth _h_
75 mm (2)
Anchor length _l_ _l_
100 mm (2)
Version
With washer and nut (2)
Thread diameter _d thr_
6 mm (1)
8 mm (1)
Material
Steel (2)
Hole diameter in component _d Bau_
7 mm (1)
9 mm (1)
Anchor diameter
6 mm (1)
8 mm (1)
Packaging Unit
1 (2)
25 (2)
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
Lifting strap
AW® bit
Painter's set
Popular tags
construction
offer
set
triple
vacuum
Toggle fixing W-KD
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
0904761
Tilting anchor W-KD
Toggle fixing W-KD DWL-(W-KD)-60-M6X100
€1.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904781
Tilting anchor W-KD
Toggle fixing W-KD DWL-(W-KD)-55-M8X100
€1.77 inc. VAT