Cavity fixings
>
Metal dowels, cavity
Metal dowels, cavity
Spring dowel
Toggle fixing
Cavity anchor, metal assembly plier
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€44.00 inc. VAT
Nominal drill_bit diameter _d 0_
14 mm (2)
17 mm (2)
20 mm (1)
30 mm (1)
Thread type
Metric thread (6)
Surface
Galvanised (6)
Material of the sleeve
Polyamide (1)
Max_ attachment height _d a_ _da_
60 mm (2)
69 mm (2)
140 mm (1)
55 mm (1)
Breaking force of the anchor _F failure_
0.3 kN (1)
11 kN (1)
2 kN (1)
Minimum cavity depth _h_
75 mm (3)
40 mm (2)
90 mm (1)
Anchor length _l_ _l_
100 mm (2)
130 mm (1)
180 mm (1)
90 mm (1)
95 mm (1)
Version
With washer and nut (2)
With washer, nut and hook (2)
Rubber spacer, collar and hexagon nut (1)
With washer and MS knurled nut (1)
Thread diameter _d thr_
6 mm (2)
8 mm (1)
Material
Steel (6)
Hole diameter in component _d Bau_
5 mm (2)
7 mm (2)
14 mm (1)
9 mm (1)
Anchor diameter
4 mm (2)
6 mm (2)
10 mm (1)
8 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
25 (5)
20 (1)
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
Oil filter wrench
Crimp cable lug, ring connector
Washer with large outside diameter
Lock washer for spring lock connection
Brake pipe nipple, type M
Washer with large outside diameter
Popular tags
construction
offer
set
triple
vacuum
Metal dowels, cavity
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
0904741
Spring-loaded anchor Type W-FK
Spring-loaded anchor W-FK DWL-(W-FK)-69-M4X90
€0.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090320
Manual mounting pliers
Hand-mounting pliers for metal cavity anchor W-MH DWL-ASMBYPLR-
€51.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904710002
Spring-loaded anchor Type W-FKW
Spring-loaded anchor W-FKW DWL-(W-FKW)-140-M10X180
€12.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904742
Spring-loaded anchor Type W-FKH
Spring-loaded anchor W-FKH DWL-(W-FKH)-69-M4X95
€1.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904762
Tilting anchor W-KDH
Toggle fixing W-KDH DWL-(W-KDH)-60-M6X130
€1.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904761
Tilting anchor W-KD
Toggle fixing W-KD DWL-(W-KD)-60-M6X100
€1.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904781
Tilting anchor W-KD
Toggle fixing W-KD DWL-(W-KD)-55-M8X100
€1.77 inc. VAT