Close
Filters
Search

Transparent PUR glue

Article No. 0892100180
PUR Glue and dosing system GLU-PUR-CLEAR-DOSINGSYSTEM-500G
€19.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
In dispensing system

High water resistance

Tested D4 quality in accordance with DIN/EN 204. Tested by the Institut für Fenstertechnik e.V. (German Institute for Window Technology) in Rosenheim

Heat resistant

For strong bonding outdoors

Special dispensing tip

The screw cap of the 500 g container means you can apply the glue cleanly and close the lid quickly without gluing the opening

Universal use

For practical construction of condensation-proof windows, gluing door frames and cartridges, stairs, handrails. Can be used also for increased wood moisture

Foaming

The adhesive's foaming behaviour means it can bridge small gaps

No risk of discolouration

Discolouration is prevented even on woods with high tannic acid content

Notice

Preliminary tests should be carried out to ascertain that the appropriate adhesion properties are achieved for the relevant design and wood type.

For ash, we recommend a substrate pre-treatment with Adhesion Plus plastic/stone/wood (art. no. 089010062).

Oily woods should be glued immediately after processing in order to minimise the risk of formation of a separating layer.

Refer to the overview table for technical data

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

In dispensing system

High water resistance

Tested D4 quality in accordance with DIN/EN 204. Tested by the Institut für Fenstertechnik e.V. (German Institute for Window Technology) in Rosenheim

Heat resistant

For strong bonding outdoors

Special dispensing tip

The screw cap of the 500 g container means you can apply the glue cleanly and close the lid quickly without gluing the opening

Universal use

For practical construction of condensation-proof windows, gluing door frames and cartridges, stairs, handrails. Can be used also for increased wood moisture

Foaming

The adhesive's foaming behaviour means it can bridge small gaps

No risk of discolouration

Discolouration is prevented even on woods with high tannic acid content

Notice

Preliminary tests should be carried out to ascertain that the appropriate adhesion properties are achieved for the relevant design and wood type.

For ash, we recommend a substrate pre-treatment with Adhesion Plus plastic/stone/wood (art. no. 089010062).

Oily woods should be glued immediately after processing in order to minimise the risk of formation of a separating layer.

Refer to the overview table for technical data

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Indoor use with frequent exposure to draining water or condensation water as well as many types of wood in outdoor use with adequate surface protection


  • For gluing door frames and cartridges

  • For gluing windows, frame joints and laminated profiles and those connected in length by finger joints

  • Steps and balustrades, handrails

  • Frame bonding

  • Balcony railings, garden furniture and fences

  • Assembly, surface, floorboards and blocks

  • Joints on MDF boards

  • Stationary edge coating with veneers and solid wood strips

  • Soft, hard, exotic woods and chipboard

  • Mineral construction panels, ceramic materials, concretes and rigid foams

  • Many types of plastic, metals and metal sheets on absorbent substrates
Instructions

Application instructions:


  • Apply a thin layer of PUR glue on one side directly from the bottle or use the spatula to apply it to the less porous side

  • The surfaces to be bonded must be clean and free from grease. Remove any release agents from plastic surfaces

  • The gluing gap must not exceed 0.2 mm as the wider the gap, the lower the bonding strength

  • Remove fresh glue splashes with PU cleaner. Older glue residues can only be removed mechanically. Close the bottle after use. Protect from frost

  • The adhesive hardens with moisture. However, the wood moisture should not exceed 14%. At least one of the substrates to be adhered should be absorbent. If neither substrate contains the moisture necessary to produce a reaction, the adhesive surface in front of the joint should be moistened slightly. Grind down smooth substrates

  • Pressing force must be applied during the connection process, as this ensures sufficient contact of the adhesive surface. The higher the pressing force, the higher the subsequent load capacity. You will be able to work with the glued part after 2 to 3 hours. Final adhesion takes up to 7 days

  • The processing time and the setting time are heavily dependent on the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material
Products specifications
Weight of content 500 g
Container Bottle
Chemical basis Polyurethane
Density 1.12 g/cm³
Colour Transparent/slightly cloudy (hardened)
Min. proportion of solids 98 %
Min. film forming temperature 5 °C
Viscosity 3000 mPas
Viscosity conditions Brookfield
Stress group D4
Min./max. wood moisture 8-14 %
Conditions for open time at 20°C and 150 g/m²
Min. press-setting time of glue 60 min
Conditions for press-setting time of glue at 20°C
Min. pressing pressure 0.1 N/mm²
Max. pressing pressure 0.6 N/mm²
Min./max. temperature resistance of the hardened material -30 to 100 °C
Min./max. processing temperature 10 to 20 °C
Max. application quantity in surface bonding 220 g/m²
Shelf life from production 12 Month
Conditions to maintain shelf life from production cool and dry storage area

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Weight of content 500 g
Container Bottle
Chemical basis Polyurethane
Density 1.12 g/cm³
Colour Transparent/slightly cloudy (hardened)
Min. proportion of solids 98 %
Min. film forming temperature 5 °C
Viscosity 3000 mPas
Viscosity conditions Brookfield
Stress group D4
Min./max. wood moisture 8-14 %
Conditions for open time at 20°C and 150 g/m²
Min. press-setting time of glue 60 min
Conditions for press-setting time of glue at 20°C
Min. pressing pressure 0.1 N/mm²
Max. pressing pressure 0.6 N/mm²
Min./max. temperature resistance of the hardened material -30 to 100 °C
Min./max. processing temperature 10 to 20 °C
Max. application quantity in surface bonding 220 g/m²
Shelf life from production 12 Month
Conditions to maintain shelf life from production cool and dry storage area
Close