Adhesives
>
Wood adhesives
>
Glue PUR
>
PUR Glue and dosing system
Refine
Load more results...
×
Price Range
Min:€16.00 inc. VAT
Max:€17.00 inc. VAT
Min__max_ temperature resistance of the hardened material
-30 to 100 °C (1)
Min_ press_setting time of glue
60 min (1)
Conditions for open time
at 20°C and 150 g/m² (1)
Max_ pressing pressure
0.6 N/mm² (1)
Min__max_ processing temperature
10 to 20 °C (1)
Min_ pressing pressure
0.1 N/mm² (1)
Viscosity conditions
Brookfield (1)
Container
Bottle (1)
Weight of content
500 g (1)
Chemical basis
Polyurethane (1)
Max_ application quantity in surface bonding
220 g/m² (1)
Colour
Transparent/slightly cloudy (hardened) (1)
Conditions for press_setting time of glue
at 20°C (1)
Stress group
D4 (1)
Min_ film forming temperature
5 °C (1)
Density
1.12 g/cm³ (1)
Min__max_ wood moisture
8-14 % (1)
Min_ proportion of solids
98 % (1)
Viscosity
3000 mPas (1)
Conditions to maintain shelf life from production
cool and dry storage area (1)
Shelf life from production
12 Month (1)
Packaging Unit
1 (1)
12 (1)
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
Hot melt adhesive 201
100% Sanforized cotton work coat
Hot melt adhesive 101
Classic trousers
Hexagon nut with fine thread
BLACK-NYLON-RIVET
Popular tags
construction
offer
set
triple
vacuum
PUR Glue and dosing system
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
0892100180
Transparent PUR glue
PUR Glue and dosing system GLU-PUR-CLEAR-DOSINGSYSTEM-500G
€19.94 inc. VAT