Adhesives
>
Wood adhesives
>
Glue PUR
Glue PUR
PUR Glue and dosing system
Refine
Load more results...
×
Price Range
Min:€16.00 inc. VAT
Max:€17.00 inc. VAT
Min__max_ temperature resistance of the hardened material
-30 to 100 °C (1)
Min_ press_setting time of glue
60 min (1)
Conditions for open time
at 20°C and 150 g/m² (1)
Max_ pressing pressure
0.6 N/mm² (1)
Min__max_ processing temperature
10 to 20 °C (1)
Min_ pressing pressure
0.1 N/mm² (1)
Viscosity conditions
Brookfield (1)
Container
Bottle (1)
Weight of content
500 g (1)
Chemical basis
Polyurethane (1)
Max_ application quantity in surface bonding
220 g/m² (1)
Colour
Transparent/slightly cloudy (hardened) (1)
Conditions for press_setting time of glue
at 20°C (1)
Stress group
D4 (1)
Min_ film forming temperature
5 °C (1)
Density
1.12 g/cm³ (1)
Min__max_ wood moisture
8-14 % (1)
Min_ proportion of solids
98 % (1)
Viscosity
3000 mPas (1)
Conditions to maintain shelf life from production
cool and dry storage area (1)
Shelf life from production
12 Month (1)
Packaging Unit
1 (1)
12 (1)
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
System case empty range 4.4.1
System case empty range 4.4.1
System case empty range 4.4.1
Handle for Packfix
Hexagonal nut, imperial
Hexagon nut
Popular tags
construction
offer
set
triple
vacuum
Glue PUR
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
0892100180
Transparent PUR glue
PUR Glue and dosing system GLU-PUR-CLEAR-DOSINGSYSTEM-500G
€19.94 inc. VAT