Close
Filters
Search

Twist drill bit assortment HSCo DIN 338 type RN bronze-tipped 19 pcs

Article No. 0635010019
Tw. drill bit HSCo DIN338 BRZ spread 19 pcs Sysko DRL-MET-SORT-DIN338-HSCO-BRZ-(D1-10)-0,5
€144.50 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Cost-effective and stable assembly drill bits for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1000 N/mm² strength and in cast iron. Available in ORSY® system cassette.

Cost-effective and stable assembly drill bits for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1000 N/mm² strength and in cast iron. Available in ORSY® system cassette.

Self-centring, extremely robust, quiet drilling and high degree of break resistance

Combination of type A and type C drill-point thinning

Ideal for construction site and assembly applications

Robust and durable design

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Cost-effective and stable assembly drill bits for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1000 N/mm² strength and in cast iron. Available in ORSY® system cassette.

Cost-effective and stable assembly drill bits for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1000 N/mm² strength and in cast iron. Available in ORSY® system cassette.

Self-centring, extremely robust, quiet drilling and high degree of break resistance

Combination of type A and type C drill-point thinning

Ideal for construction site and assembly applications

Robust and durable design

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Products specifications
Number of pieces in assortment/set 19 PCS
Quality Würth-Standard
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material of sub-group General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Copper, low-alloyed<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, thermoset<br>Plastics, thermoplastic
Surface Bronze
Cutting material HSCo
Suitable for drill (points system) 2 of 4 points
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) 2 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 3 of 4 points
Self-centring Yes

Certificates/ Documents (1)

Marketing info 1

Products specifications
Number of pieces in assortment/set 19 PCS
Quality Würth-Standard
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material of sub-group General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Copper, low-alloyed<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, thermoset<br>Plastics, thermoplastic
Surface Bronze
Cutting material HSCo
Suitable for drill (points system) 2 of 4 points
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) 2 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 3 of 4 points
Self-centring Yes
Related Product
Close