Close
Filters
Search

Twist drill bit assortment HSCo DIN 338 type RN bronze tipped

Article No. 5964063501
Twist drill bit HSCo DIN338 br. sharp. 82 pcs Sysko TWSTDRL-SYSKO-RN-DIN338-HSCO-(BRZ)-82PCS SYSTEMKOFFER
€740.75 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
82-piece in system case. Affordable, robust assembly drill bits for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1000 N/mm² strength, as well as in cast iron.

Self-centring, extremely robust, quiet drilling and high degree of break resistance

Combination of form A and form C point thinning

Ideal for construction site and assembly applications

Robust and durable design

Notice

See overview tables for drill bit/material assignments

82-piece in system case. Affordable, robust assembly drill bits for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1000 N/mm² strength, as well as in cast iron.

Self-centring, extremely robust, quiet drilling and high degree of break resistance

Combination of form A and form C point thinning

Ideal for construction site and assembly applications

Robust and durable design

Notice

See overview tables for drill bit/material assignments

Products specifications
Number of pieces in assortment/set 82 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>White cast iron<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, thermoplastic<br>Plastics, duroplastic<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Malleable cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Bronze, long-chipping<br>Bronze, short-chipping
Surface Bronze
Cutting material HSCo
Suitable for drill (points system) ( Geeignet für Bohrmaschine ) 2 of 4 points
Suitable for cordless drills (points system) ( Geeignet für Akkubohrschrauber ) 2 of 4 points
Suitable for upright drilling machine (points system) ( Geeignet für Ständerbohrmaschine ) 1 of 4 points
Service life (points system) ( Standzeit ) 3 of 4 points
Drilling speed (point system) (Bohrgeschwindigkeit ) 2 of 4 points
Bore hole quality (point system) (Bohrlochgüte) 2 of 4 points
Versatility (points system) ( Vielseitigkeit ) 3 of 4 points
Drilling behaviour (point system) (Bohrverhalten) 3 of 4 points
Self-centring Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of pieces in assortment/set 82 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>White cast iron<br>Copper, low-alloyed<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, thermoplastic<br>Plastics, duroplastic<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Malleable cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Bronze, long-chipping<br>Bronze, short-chipping
Surface Bronze
Cutting material HSCo
Suitable for drill (points system) ( Geeignet für Bohrmaschine ) 2 of 4 points
Suitable for cordless drills (points system) ( Geeignet für Akkubohrschrauber ) 2 of 4 points
Suitable for upright drilling machine (points system) ( Geeignet für Ständerbohrmaschine ) 1 of 4 points
Service life (points system) ( Standzeit ) 3 of 4 points
Drilling speed (point system) (Bohrgeschwindigkeit ) 2 of 4 points
Bore hole quality (point system) (Bohrlochgüte) 2 of 4 points
Versatility (points system) ( Vielseitigkeit ) 3 of 4 points
Drilling behaviour (point system) (Bohrverhalten) 3 of 4 points
Self-centring Yes
Related Product
Close