Close
Filters
Search

Twist drill bit assortment HSS DIN 338 type RN 130° 25 pcs

Article No. 0624000025
Tw drill bit HSS DIN 338 Type RN 130° 25 pcs Syska DRL-MET-SET-DIN338-HSS-(D1-13)-0,5-25PCS ZEBRA
€161.13 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette.

20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working

Optimised drill-point cross thinning

Precise tapping without centring, even on curved surfaces

Optimised split point

Ideal for core drill holes

Very precise point grinding for precise boreholes

Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits

Vaporised surface

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

The 13.0 mm dia. drill shank is reduced to 12.7 mm dia.

Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron. Available in the ORSY® system cassette.

20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working

Optimised drill-point cross thinning

Precise tapping without centring, even on curved surfaces

Optimised split point

Ideal for core drill holes

Very precise point grinding for precise boreholes

Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits

Vaporised surface

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

The 13.0 mm dia. drill shank is reduced to 12.7 mm dia.

Products specifications
Included in delivery Ø 1.0–13.0 x 0.5 mm
Number of pieces in assortment/set 25 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material to be processed Steel<br>Cast iron
Material of sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, thermoset<br>Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Type RN
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) 4 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Self-centring Yes

Certificates/ Documents (1)

Marketing info 1

Products specifications
Included in delivery Ø 1.0–13.0 x 0.5 mm
Number of pieces in assortment/set 25 PCS
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Shank style Cylindrical
Material to be processed Steel<br>Cast iron
Material of sub-group General structural steels<br>Non-alloyed tempering steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>Magnesium alloys<br>Copper, low-alloyed<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, thermoset<br>Plastics, thermoplastic
Surface Vaporised
Cutting material HSS
Type RN
Suitable for drill (points system) 3 of 4 points
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 1 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) 4 of 4 points
Versatility (points system) 2 of 4 points
Drilling behaviour (point system) 3 of 4 points
Self-centring Yes
Related Product
Close