|
Suitable for machine type
|
Cordless screwdrivers<br>Drill<br>Pedestal drilling machine |
|
Material to be processed
|
Stainless steel<br>Steel<br>Cast iron |
|
Quality
|
Würth-Standard |
|
Standard / drilling depth
|
DIN 338 / 5xD |
|
Diameter (Ø)
|
6.5 mm |
|
Length (L1)
|
101 mm |
|
Chip flute length (l2)
|
63 mm |
|
Shank style
|
Cylindrical |
|
Surface
|
Bronze |
|
Cutting material
|
HSCo |
|
Type
|
RN |
|
Angle of the tip
|
118 Degree |
|
Service life (points system)
|
3 of 4 points |
|
Drilling speed (point system)
|
2 of 4 points |
|
Bore hole quality (point system) ( )
|
2 of 4 points |
|
Versatility (points system)
|
3 of 4 points |
|
Drilling behaviour (point system)
|
3 of 4 points |
|
Suitable for drill (points system)
|
2 of 4 points |
|
Suitable for cordless drills (points system)
|
2 of 4 points |
|
Suitable for upright drilling machine (points system)
|
1 of 4 points |
|
Self-centring
|
Yes |
|
Suitable for tensile strength up to
|
1000 N/mm² |
|
Material sub-group
|
General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Copper, low-alloyed<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic |