Close
Filters
Search

Twist drill bit HSCo DIN 338 type RN bronze tipped

Article No. 0635010550
Twist drill bit HSCo DIN 338 RN bronze sharpnd DRL-TWST-MET-DIN338-HSCO-BRZ-SHRP-D5,5
€4.76 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The affordable, robust assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1000 N/mm² strength, as well as in cast iron.

Self-centring, extremely robust, quiet drilling and high degree of break resistance

Combination of form A and form C point thinning

Ideal for construction site and assembly applications

Robust and durable design

Notice

See overview tables for drill bit/material assignments

The affordable, robust assembly drill bit for machining stainless steel and heat-resistant steels. Also suitable for general, broad applications in steel up to 1000 N/mm² strength, as well as in cast iron.

Self-centring, extremely robust, quiet drilling and high degree of break resistance

Combination of form A and form C point thinning

Ideal for construction site and assembly applications

Robust and durable design

Notice

See overview tables for drill bit/material assignments

Products specifications
Suitable for machine type Cordless screwdrivers<br>Drill<br>Pedestal drilling machine
Material to be processed Stainless steel<br>Steel<br>Cast iron
Quality Würth-Standard
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 5.5 mm
Length (L1) 93 mm
Chip flute length (l2) 57 mm
Shank style Cylindrical
Surface Bronze
Cutting material HSCo
Type RN
Angle of the tip 118 Degree
Service life (points system) 3 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 3 of 4 points
Suitable for drill (points system) 2 of 4 points
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 1 of 4 points
Self-centring Yes
Suitable for tensile strength up to 1000 N/mm²
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Copper, low-alloyed<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for machine type Cordless screwdrivers<br>Drill<br>Pedestal drilling machine
Material to be processed Stainless steel<br>Steel<br>Cast iron
Quality Würth-Standard
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 5.5 mm
Length (L1) 93 mm
Chip flute length (l2) 57 mm
Shank style Cylindrical
Surface Bronze
Cutting material HSCo
Type RN
Angle of the tip 118 Degree
Service life (points system) 3 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) ( ) 2 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 3 of 4 points
Suitable for drill (points system) 2 of 4 points
Suitable for cordless drills (points system) 2 of 4 points
Suitable for upright drilling machine (points system) 1 of 4 points
Self-centring Yes
Suitable for tensile strength up to 1000 N/mm²
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, martensitic<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Spring steels<br>Copper, low-alloyed<br>Bronze, long-chipping<br>Bronze, short-chipping<br>Brass, long-chipping<br>Brass, short-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Related Product
Close