Close
Filters
Search

Twist drill bit HSCO DIN 338 type RN oxide

Article No. 0626000900
Twist drill bit HSCo DIN 338 type RN OXID DRL-TWST-MET-DIN338-HSCO-OX-D9,0 ZEBRA
€16.13 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The precise high-performance drill for processing stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general broader applications in steel with strength up to 1,000 N/mm² and in cast iron.

Rapid drilling with perfect chip removal

Large chipping spaces and small core

Ideal for producing core drill holes

Highly precise tip grinding for precise drilling

Notice
  • The Ø 13.0 mm drill shank has been reduced to Ø 12.7 mm.
  • Also recommended in conventional steel if longer service life compared to uncoated HSS drills is a priority.
  • See overview tables for drill/material assignments
The precise high-performance drill for processing stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general broader applications in steel with strength up to 1,000 N/mm² and in cast iron.

Rapid drilling with perfect chip removal

Large chipping spaces and small core

Ideal for producing core drill holes

Highly precise tip grinding for precise drilling

Notice
  • The Ø 13.0 mm drill shank has been reduced to Ø 12.7 mm.
  • Also recommended in conventional steel if longer service life compared to uncoated HSS drills is a priority.
  • See overview tables for drill/material assignments
Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers<br>Pedestal drilling machine
Material to be processed Steel<br>Cast iron<br>Stainless steel<br>Titanium
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 9 mm
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic<br>Titanium<br>Titanium alloys<br>Spring steels<br>Magnesium alloys<br>Copper, low-alloyed<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Surface Oxide finish
Cutting material HSCo
Angle of the tip 130 Degree
Suitable for drill (points system) 3 of 4 points
Length 125 mm
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 81 mm
Self-centring Yes
Max. drilling depth (D) 5xD
Drilling depth 45 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Suitable for machine type Drill<br>Cordless screwdrivers<br>Pedestal drilling machine
Material to be processed Steel<br>Cast iron<br>Stainless steel<br>Titanium
Quality ZEBRA-Premium
Standard / drilling depth DIN 338 / 5xD
Diameter (Ø) 9 mm
Shank style Cylindrical
Material sub-group General structural steels<br>Non-alloyed tempering steels<br>Nitriding steels<br>Tool steels<br>High-speed steels<br>Cast iron<br>Ductile iron<br>Malleable cast iron<br>White cast iron<br>Stainless steels, sulphurated<br>Stainless steels, austenitic<br>Stainless steels, martensitic<br>Titanium<br>Titanium alloys<br>Spring steels<br>Magnesium alloys<br>Copper, low-alloyed<br>Bronze, short-chipping<br>Bronze, long-chipping<br>Brass, short-chipping<br>Brass, long-chipping<br>Plastics, duroplastic<br>Plastics, thermoplastic
Surface Oxide finish
Cutting material HSCo
Angle of the tip 130 Degree
Suitable for drill (points system) 3 of 4 points
Length 125 mm
Suitable for cordless drills (points system) 3 of 4 points
Suitable for upright drilling machine (points system) 3 of 4 points
Suitable for milling-drilling centre (points system) 2 of 4 points
Service life (points system) 3 of 4 points
Drilling speed (point system) 3 of 4 points
Bore hole quality (point system) ( ) 4 of 4 points
Versatility (points system) 3 of 4 points
Drilling behaviour (point system) 3 of 4 points
Chip flute length 81 mm
Self-centring Yes
Max. drilling depth (D) 5xD
Drilling depth 45 mm
Related Product
Close