Close
Filters
Search

VARIFIX® base plate - C2C

Article No. 0865400100
VARIFIX base plate metric BSEPLT-A4-M8
€7.19 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Four-point welding for metric thread

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Four-point welding for metric thread

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

Food/beverage industry, chemical industry, outdoor installation.


For wall, floor and ceiling attachment in conjunction with TIPP A4 stainless steel pipe clamp.

Products specifications
Connection thread (G) M8
Length (l) 80 mm
Width (B) 30 mm
Thickness (t) 3 mm
Elongated hole length (LL) 18 mm
Elongated hole width (LB) 9 mm
Hole distance (LA) 54 mm
Recommended tensile load 2 kN
Surface Bare
Material Stainless steel A4
Product weight (per item) 57 g
Products specifications
Connection thread (G) M8
Length (l) 80 mm
Width (B) 30 mm
Thickness (t) 3 mm
Elongated hole length (LL) 18 mm
Elongated hole width (LB) 9 mm
Hole distance (LA) 54 mm
Recommended tensile load 2 kN
Surface Bare
Material Stainless steel A4
Product weight (per item) 57 g
Close