Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mntng. accssrs. sanitation/HVAC general
>
Base plate, pipe installation
>
VARIFIX base plate metric
Refine
Load more results...
×
Price Range
Min:€6.00 inc. VAT
Max:€7.00 inc. VAT
Elongated hole width _LB_
9 mm (1)
Length _l_
80 mm (1)
Recommended tensile load
2 kN (1)
Hole distance _LA_
54 mm (1)
Surface
Bare (1)
Width _B_
30 mm (1)
Connection thread _G_
M8 (1)
Thickness _t_
3 mm (1)
Material
Stainless steel A4 (1)
Elongated hole length _LL_
18 mm (1)
Product weight _per item_
57 g (1)
Packaging Unit
10 (1)
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
Assembly glove Touch ESD
1/2-inch impact socket wrench insert
ANTI-VIBRATION GLOVES
Battery High Power
Hexagon Socket Head Cap Screw
Assembly glove Touch ESD
Popular tags
construction
offer
set
triple
vacuum
VARIFIX base plate metric
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
0865400100
VARIFIX® base plate - C2C
VARIFIX base plate metric BSEPLT-A4-M8
€7.19 inc. VAT