Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Mntng. accssrs. sanitation/HVAC general
>
Base plate, pipe installation
Base plate, pipe installation
VARIFIX base plate metric
VARIFIX base plate
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€7.00 inc. VAT
Elongated hole width _LB_
9 mm (2)
11 mm (1)
Length _l_
80 mm (2)
120 mm (1)
Recommended tensile load
2 kN (1)
2.5 kN (1)
3.5 kN (1)
Hole distance _LA_
54 mm (2)
85 mm (1)
Surface
Galvanised (2)
Bare (1)
Width _B_
30 mm (2)
40 mm (1)
Connection thread _G_
M8 (2)
M16 (1)
Thickness _t_
3 mm (2)
4 mm (1)
Material
Steel (2)
Stainless steel A4 (1)
Elongated hole length _LL_
18 mm (3)
Product weight _per item_
175 g (1)
52.050 g (1)
57 g (1)
Packaging Unit
1 (2)
25 (2)
10 (1)
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
Grid wedge assortment
Paint marker
Road marker
Sealing ring
TX screwdriver
Spring nut Type 2
Popular tags
construction
offer
set
triple
vacuum
Base plate, pipe installation
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
0865400100
VARIFIX® base plate - C2C
VARIFIX base plate metric BSEPLT-A4-M8
€7.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862400100
VARIFIX® base plate - C2C
VARIFIX base plate BSEPLT-80X30-M8 VARIFIX---
€0.92 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862400107
VARIFIX® base plate - C2C
VARIFIX base plate BSEPLT-120X40-M16 VARIFIX
€2.84 inc. VAT