Close
Filters
Search

VARIFIX® base plate - C2C

Article No. 0862400100
VARIFIX base plate BSEPLT-80X30-M8 VARIFIX---
€0.92 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Four-point welding for metric thread, inert gas welding for imperial version
  • Tensile load centred on the base plate, please consider dowel attachment separately.

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
  • Four-point welding for metric thread, inert gas welding for imperial version
  • Tensile load centred on the base plate, please consider dowel attachment separately.

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

For providing hold in the domestic engineering sector for mounting pipes, lift tubes, downpipes and for wall spacing installation. For wall, floor and ceiling attachment in conjunction with pipe clamp TIPP Robust.

Products specifications
Connection thread (G) M8
Length (l) 80 mm
Width (B) 30 mm
Thickness (t) 3 mm
Elongated hole length (LL) 18 mm
Elongated hole width (LB) 9 mm
Hole distance (LA) 54 mm
Recommended tensile load 2.5 kN
Surface Galvanised
Material Steel
Product weight (per item) 52.050 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Connection thread (G) M8
Length (l) 80 mm
Width (B) 30 mm
Thickness (t) 3 mm
Elongated hole length (LL) 18 mm
Elongated hole width (LB) 9 mm
Hole distance (LA) 54 mm
Recommended tensile load 2.5 kN
Surface Galvanised
Material Steel
Product weight (per item) 52.050 g
Close