Close
Search

VARIFIX® base plate - C2C

Article No. 0862400107
VARIFIX base plate BSEPLT-120X40-M16 VARIFIX
€2.84 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
  • Four-point welding for metric thread, inert gas welding for imperial version
  • Tensile load centred on the base plate, please consider dowel attachment separately.

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
  • Four-point welding for metric thread, inert gas welding for imperial version
  • Tensile load centred on the base plate, please consider dowel attachment separately.

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Products specifications
Connection thread (G) M16
Length (l) 120 mm
Width (B) 40 mm
Thickness (t) 4 mm
Elongated hole length (LL) 18 mm
Elongated hole width (LB) 11 mm
Hole distance (LA) 85 mm
Recommended tensile load 3.5 kN
Surface Galvanised
Material Steel
Product weight (per item) 175 g
Close