Close
Filters
Search

VARIFIX® beam clamp, standard - C2C

Article No. 0862200003
VARIFIX standard beam clamp with threaded hole BMCLMP-M10 VARIFIX
€2.69 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With threaded hole
  • VdS-certified and authorised for use in construction of stationary fire extinguishing systems
  • FM approval (except M8)
  • With hexagonal adjustment screw DIN933/8.8; end of screw has a ring cutter

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.

With threaded hole
  • VdS-certified and authorised for use in construction of stationary fire extinguishing systems
  • FM approval (except M8)
  • With hexagonal adjustment screw DIN933/8.8; end of screw has a ring cutter

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.

Application area

For mounting pipes, sprinkler systems and ventilation ducts on T-beams, U-profiles and angle profiles

Products specifications
Material Malleable cast iron
Surface Zinc plated
Permissible load 2500 N
Thread type x nominal diameter (G) M10
Grip height (HK) 21 mm
Length (l) 44 mm
Height (H) 42 mm
Width (B) 21.6 mm
Product weight (per item) 106 g
Thread type Metric thread

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Malleable cast iron
Surface Zinc plated
Permissible load 2500 N
Thread type x nominal diameter (G) M10
Grip height (HK) 21 mm
Length (l) 44 mm
Height (H) 42 mm
Width (B) 21.6 mm
Product weight (per item) 106 g
Thread type Metric thread
Close