Plumbing and HVAC
>
Fixing sanitation/HVAC
>
Beam clamps
>
Beam clamp
Beam clamp
VARIFIX standard beam clamp thrd hole
Refine
Load more results...
×
Price Range
Min:€2.00 inc. VAT
Max:€8.00 inc. VAT
Height _H_
42 mm (1)
45 mm (1)
58 mm (1)
Thread type
Metric thread (3)
Thread type x nominal diameter _G_
M10 (1)
M16 (1)
M8 (1)
Length _l_
44 mm (1)
50 mm (1)
58 mm (1)
Surface
Zinc plated (2)
Galvanised (1)
Permissible load
2500 N (2)
5500 N (1)
Width _B_
21 mm (1)
21.6 mm (1)
30 mm (1)
Material
Malleable cast iron (3)
Product weight _per item_
106 g (1)
151 g (1)
340 g (1)
Packaging Unit
1 (2)
25 (2)
10 (1)
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
SL locking device
TX bit
TX bit
Wall mount
Lock nut
Ring bolt
Popular tags
construction
offer
set
triple
vacuum
Beam clamp
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
0862200001
VARIFIX® beam clamp, standard - C2C
VARIFIX standard beam clamp with threaded hole BMCLMP-M8 VARIFIX
€2.84 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862200003
VARIFIX® beam clamp, standard - C2C
VARIFIX standard beam clamp with threaded hole BMCLMP-M10 VARIFIX
€2.69 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0862200007
VARIFIX® beam clamp, standard - C2C
VARIFIX beam clamp standard threaded hole BMCLMP-M16 VARIFIX
€9.44 inc. VAT