Close
Search

VARIFIX® beam clamp, standard - C2C

Article No. 0862200007
VARIFIX beam clamp standard threaded hole BMCLMP-M16 VARIFIX
€9.44 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
With threaded hole
  • VdS certified and authorised for use in construction of stationary fire extinguishing systems
  • FM approval (except M8)
  • With hexagonal adjustment screw DIN933/8.8; end of screw has a ring cutter

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.

With threaded hole
  • VdS certified and authorised for use in construction of stationary fire extinguishing systems
  • FM approval (except M8)
  • With hexagonal adjustment screw DIN933/8.8; end of screw has a ring cutter

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Beam clamps can always be secured with a securing tab. For sprinkler systems, applicable VdS requirements prescribe that beam clamps must be secured if the mounted pipe has a diameter larger than DN 65 mm.

Products specifications
Material Malleable cast iron
Surface Galvanised
Permissible load 5500 N
Thread type x nominal diameter (G) M16
Grip height (HK) 29 mm
Length (l) 58 mm
Height (H) 58 mm
Width (B) 30 mm
Product weight (per item) 340 g
Thread type Metric thread
Close