Close
Filters
Search

VARIFIX® crosswise profile foot - C2C

Article No. 0862005109
VARIFIX profile foot crosswise galvanised steel PRFLFT-PRFL26/28-CROSS VARIFIX
€7.41 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For C-assembly rails

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
For C-assembly rails

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

For fastening C-assembly rails with heavy loads to: Floors, ceilings, walls, in ducts and channels.

Products specifications
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Holder plate length (L) 100 mm
Holder plate width (B) 50 mm
Holder plate thickness (t) 5 mm
Profile length (Lp) 80 mm
Profile internal width (Bp) 28.5 mm
Profile height (Hp) 28 mm
Profile thickness (tp) 3 mm
Elongated hole length (LL1) 25 mm
Elongated hole length 2 (LL2) 25 mm
Elongated hole width (LB1) 9 mm
Elongated hole width 2 (LB2) 9 mm
Hole distance (LA1) 68 mm
Hole distance 2 (LA2) 27 mm
Hole distance 3 (LA3) 30 mm
Surface Galvanised
Weight 320 g
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Holder plate length (L) 100 mm
Holder plate width (B) 50 mm
Holder plate thickness (t) 5 mm
Profile length (Lp) 80 mm
Profile internal width (Bp) 28.5 mm
Profile height (Hp) 28 mm
Profile thickness (tp) 3 mm
Elongated hole length (LL1) 25 mm
Elongated hole length 2 (LL2) 25 mm
Elongated hole width (LB1) 9 mm
Elongated hole width 2 (LB2) 9 mm
Hole distance (LA1) 68 mm
Hole distance 2 (LA2) 27 mm
Hole distance 3 (LA3) 30 mm
Surface Galvanised
Weight 320 g
Material Steel
Close