Close
Filters
Search

VARIFIX® crosswise profile foot - C2C

Article No. 0862005116
VARIFIX profile foot steel zinc plated cross PRFLFT-PRFL41-CROSS VARIFIX
€11.51 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For C-assembly rails
For C-assembly rails
Application area

For fastening C-assembly rails with heavy loads to: Floors, ceilings, walls, in ducts and channels.

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm
Holder plate length (L) 135 mm
Holder plate width (B) 65 mm
Holder plate thickness (t) 6 mm
Profile length (Lp) 120 mm
Profile internal width (Bp) 41.5 mm
Profile height (Hp) 41 mm
Profile thickness (tp) 4 mm
Elongated hole length (LL1) 25 mm
Elongated hole length 2 (LL2) 30 mm
Elongated hole width (LB1) 13 mm
Elongated hole width 2 (LB2) 13 mm
Hole distance (LA1) 100 mm
Hole distance 2 (LA2) 37 mm
Hole distance 3 (LA3) 55 mm
Surface Zinc plated
Weight 805 g
Material Steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for mounting rail 41 x 22 mm<br>41 x 41 mm<br>41 x 62 mm<br>41 x 44 mm
Holder plate length (L) 135 mm
Holder plate width (B) 65 mm
Holder plate thickness (t) 6 mm
Profile length (Lp) 120 mm
Profile internal width (Bp) 41.5 mm
Profile height (Hp) 41 mm
Profile thickness (tp) 4 mm
Elongated hole length (LL1) 25 mm
Elongated hole length 2 (LL2) 30 mm
Elongated hole width (LB1) 13 mm
Elongated hole width 2 (LB2) 13 mm
Hole distance (LA1) 100 mm
Hole distance 2 (LA2) 37 mm
Hole distance 3 (LA3) 55 mm
Surface Zinc plated
Weight 805 g
Material Steel
Close