Close
Filters
Search

VARIFIX® hammer head fastener Standardfix - C2C

Article No. 0862100002
VARIFIX hammerhead fixing, ST ZN standard fix HAMHDFXNG-COMPLETE-PRFL26/28-M8X30 VARIFIX
€38.94 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Preassembled with nut and washer, galvanised

Threaded bolt strength class 4.6

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Preassembled with nut and washer, galvanised

Threaded bolt strength class 4.6

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Application area

Recommended for direct fastening of pipe clamps

Products specifications
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Nominal diameter (G) 8 mm
Washer diameter (d2) 25 mm
Length (l) 22 mm
Width (B) 13 mm
Thickness (t) 4 mm
Length (hammer head and stud bolt) (LG) 30 mm
Washer thickness (h1) 1.5 mm
Surface Galvanised
Material Steel
Weight 26 g
Thread type Metric thread
Products specifications
Suitable for mounting rail 26 x 18 mm<br>26 x 26 mm<br>28 x 28 mm
Nominal diameter (G) 8 mm
Washer diameter (d2) 25 mm
Length (l) 22 mm
Width (B) 13 mm
Thickness (t) 4 mm
Length (hammer head and stud bolt) (LG) 30 mm
Washer thickness (h1) 1.5 mm
Surface Galvanised
Material Steel
Weight 26 g
Thread type Metric thread
Close